This product requires certification to purchase.

36 x 60-3/4 in. 60W 9-Light 1-Tier Chandelier in Midnight Black

Visual Comfort & Co. Studio

Foxdale 36 x 60-3/4 in. 60W 9-Light 1-Tier Chandelier in Midnight Black

  • Fast #
  • Part #V3109309112
  • Item #9921527
  • Manufacturer Part #3109309-112
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Foxdale 36 x 60-3/4 in. 60W 9-Light 1-Tier Chandelier in Midnight Black

  • Fast #
  • Part #V3109309112
  • Item #9921527
  • Manufacturer Part #3109309-112
5 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Sea Gull collection Foxdale nine light single tier chandelier in midnight black encompasses the new traditional style with flawless execution. Refined and clean-lined, this classic silhouette is timeless without being stuffy. Perfectly transitional, this collection can be placed in any home regardless of style. Topped with white linen shades to complete the design
  • Easily converts to LED with optional replacement lamps
  • Sloped ceiling mounting hardware included
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
  • Requires Certification

Specifications

Collection:
Foxdale
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Diameter:
36 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
60-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Linen, Steel
Number of Lights:
9
Number of Tiers:
1
UPC:
785652123610
Volts:
120V
Watts:
60 W
Width:
36 in