This product requires certification to purchase.

60W 3-Light Candelabra E-12 Vanity Fixture in Brushed Nickel

Visual Comfort & Co. Studio

Fullton 60W 3-Light Candelabra E-12 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #V4464203962
  • Item #9921801
  • Manufacturer Part #4464203-962
3.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Fullton 60W 3-Light Candelabra E-12 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #V4464203962
  • Item #9921801
  • Manufacturer Part #4464203-962
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Sea Gull collection Fulton three light vanity fixture in brushed nickel is sleek, contemporary, and uber minimalistic. Visual interest is created using a mix of rectangular and round frames, a subtle design detail. Although this collection is contemporary, it can be mixed in with a variety of collections with ease
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fullton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-3/8 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
7-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T8
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Craftsman, Modern
Material:
Glass, Steel
Number of Lights:
3
Power Source:
Hardwired
UPC:
785652124136
Volts:
120V
Watts:
60 W
Width:
24-5/8 in