60W 3-Light Candelabra E-12 Vanity Fixture in Chrome
Fullton 60W 3-Light Candelabra E-12 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Sea Gull collection Fulton three light vanity fixture in chrome is sleek, contemporary, and uber minimalistic. Visual interest is created using a mix of rectangular and round frames, a subtle design detail. Although this collection is contemporary, it can be mixed in with a variety of collections with ease
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Fullton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Craftsman, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UPC:
- 785652124105
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-5/8 in