30 x 79-1/2 in. 60W 4-Light 2-Tier Modern Chandelier in Burnished Brass
Galassia 30 x 79-1/2 in. 60W 4-Light 2-Tier Modern Chandelier in Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
Specifications
- Collection:
- Galassia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 79-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 4
- Number of Tiers:
- 2
- UPC:
- 014817615951
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in