75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Sable
Galena 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Sable
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Galena collection
- 1 A19 Medium 75 watt light bulb
- Clear seeded glass plates
- ETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative sable finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Galena
- Color Finish Category:
- Browns
- Color Finish Name:
- Sable
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 014817580570
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75 W
- Width:
- 8 in