60W 8-Light 1-Tier Chandelier in Burnished Brass
Geneva 60W 8-Light 1-Tier Chandelier in Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- Collection:
- Geneva
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Diameter:
- 42 in
- Dimmable:
- Yes
- Height:
- 14-22/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- UPC:
- 014817630497
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 42 in