This product requires certification to purchase.

12W 2-Light 24in. Wide Picture Light in Burnished Brass

Visual Comfort & Co. Studio

Granby 12W 2-Light 24in. Wide Picture Light in Burnished Brass

  • Fast #
  • Part #VAW1192BBS
  • Item #10115246
  • Manufacturer Part #AW1192BBS
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Granby 12W 2-Light 24in. Wide Picture Light in Burnished Brass

  • Fast #
  • Part #VAW1192BBS
  • Item #10115246
  • Manufacturer Part #AW1192BBS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clear bulb(s) recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
  • Requires Certification

Specifications

Collection:
Granby
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Dimmable:
Yes
Height:
3-7/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T6
Light Bulb Type:
LED
Material:
Steel
Number of Lights:
2
UPC:
014817639209
Volts:
120V
Watts:
24 W
Width:
23-7/8 in