This product requires certification to purchase.

32 x 108-1/4 in. 40W 9-Light 2-Tier Chandelier in Midnight Black

Visual Comfort & Co. Studio

Greenwich 32 x 108-1/4 in. 40W 9-Light 2-Tier Chandelier in Midnight Black

  • Fast #
  • Part #V3167109112
  • Item #9921570
  • Manufacturer Part #3167109-112
4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Greenwich 32 x 108-1/4 in. 40W 9-Light 2-Tier Chandelier in Midnight Black

  • Fast #
  • Part #V3167109112
  • Item #9921570
  • Manufacturer Part #3167109-112
4 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Airy and light, Greenwich is the epitome of the less is more approach to design. The open J arm frame with matching or contrasting cream candle tube accents the soft curves of the frame beautifully for a dramatic impact
  • This collection can also accommodate shades for more refined styling
  • Easily converts to LED with optional replacement lamps
  • Sloped ceiling mounting hardware included
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
  • Supplied with wire pre-laced through chain
  • Requires Certification

Specifications

Collection:
Greenwich
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Diameter:
32 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
108-1/4 in
Length:
32 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T6
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
9
Number of Tiers:
2
UPC:
785652124389
Volts:
120V
Watts:
40 W
Width:
32 in