32 x 108-1/4 in. 40W 9-Light 2-Tier Chandelier in Satin Brass
Greenwich 32 x 108-1/4 in. 40W 9-Light 2-Tier Chandelier in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Airy and light, Greenwich is the epitome of the less is more approach to design. The open J arm frame with matching or contrasting cream candle tube accents the soft curves of the frame beautifully for a dramatic impact
- This collection can also accommodate shades for more refined styling
- Easily converts to LED with optional replacement lamps
- Sloped ceiling mounting hardware included
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
- Supplied with wire pre-laced through chain
Specifications
- Collection:
- Greenwich
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 32
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 108-1/4
- Length:
- 32
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- UPC:
- 785652124396
- Volts:
- 120V
- Watts:
- 40
- Width:
- 32