60W 2-Light 16-1/2 in. Outdoor Wall Sconce in Natural Copper
Hyannis 60W 2-Light 16-1/2 in. Outdoor Wall Sconce in Natural Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5 year warranty
- Clear bulb(s) recommended for this fixture
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- Collection:
- Hyannis
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Natural Copper
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 16-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-5/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Material:
- Stone, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UPC:
- 014817615364
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 8-3/4 in