60W 1-Light E26 A19 Semi-Flush Mount Ceiling Fixture in Midnight Black
Hyde 60W 1-Light E26 A19 Semi-Flush Mount Ceiling Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
Specifications
- Collection:
- Hyde
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Diameter:
- 8 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 6-7/8 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Type:
- VDJF1011MBK
- UPC:
- 014817632569
- Volts:
- 120V
- Watts:
- 60 W