60W 1-Light 13.5in. Wall Sconce in Midnight Black
Jane 60W 1-Light 13.5in. Wall Sconce in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Featured in the decorative Jane collection
- 1 G16-1/2 candelabra 60 watt light bulb
- Midnight black steel shade
- Arms has a 145 degree range of motion for positioning light where you need it
- Swivel shade connection provides added flexibility
Specifications
- ADA Compliant:
- No
- Collection:
- Jane
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Depth:
- 24-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Art Deco
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 014817593785
- Volts:
- 120V
- Wall Sconce Type:
- Swing Arm
- Watts:
- 60 W
- Width:
- 7 in