60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Midnight Black
Jane 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Jane collection
- 3 G16-1/2 candelabra 60 watt light bulbs
- Midnight black steel shades
- Swivel shade connections provide added flexibility
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
Specifications
- ADA Compliant:
- No
- Collection:
- Jane
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 6 in
- Installation Type:
- Semi-flush Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 014817588606
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in