This product requires certification to purchase.

1-Light Wall Sconce in Matte Black with Two-Tone Finish

Visual Comfort & Co. Studio

Joan 1-Light Wall Sconce in Matte Black with Two-Tone Finish

  • Fast #
  • Part #VEW1061MBK
  • Item #7923790
  • Manufacturer Part #EW1061MBK
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Joan 1-Light Wall Sconce in Matte Black with Two-Tone Finish

  • Fast #
  • Part #VEW1061MBK
  • Item #7923790
  • Manufacturer Part #EW1061MBK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Featured in the decorative Joan collection
  • 1 A19 medium 75 watt light bulb
  • Midnight black steel shade
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Joan
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Depth:
12
Dimmable:
Yes
ETL Listed:
Yes
Height:
10-3/4
Installation Type:
Wall Mount
Length:
12
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Art Deco
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
UPC:
014817593747
Volts:
120V
Wall Sconce Type:
Swing Arm
Watts:
75
Width:
6-1/4