This product requires certification to purchase.

CCY PAIRING A RICH TWO-TONE

Visual Comfort & Co. Studio

Joan CCY PAIRING A RICH TWO-TONE

  • Fast #
  • Part #VET1171MWT1
  • Item #7923596
  • Manufacturer Part #ET1171MWT1
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Joan CCY PAIRING A RICH TWO-TONE

  • Fast #
  • Part #VET1171MWT1
  • Item #7923596
  • Manufacturer Part #ET1171MWT1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Featured in the decorative Joan collection
  • 1 A19 Medium 9.5 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Joan
Color Finish Category:
Whites
Color Finish Name:
Matte White
Color Temperature:
3000
Depth:
8-5/8
Dimmable:
Yes
ETL Listed:
Yes
Height:
25
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Style:
Mid-century
Lumens:
800
Material:
Steel
Number of Lights:
1
Type:
GLET1171MWT1
UL Listed:
No
UPC:
014817593778
Volts:
120V
Watts:
9.5
Width:
7