60W 1-Light 20-3/8 in. Wall Sconce in Time Worn Brass
Katie 60W 1-Light 20-3/8 in. Wall Sconce in Time Worn Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Real hand-stitched leather accents
- Ships with two available tail lengths
- White linen fabric shade
- Assortment includes: Chandeliers, small and medium pendants, flushmount, one, two-light wall sconce, floor and table lamp
- Damp rated
Specifications
- ADA Compliant:
- No
- Collection:
- Katie
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Time Worn Brass
- Depth:
- 6-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 20-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Fabric, Linen, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 014817599435
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Weight:
- 1.8 lb
- Width:
- 5-1/2 in