40W 2-Light Medium E-26 Vanity Fixture in Midnight Black
Keaton 40W 2-Light Medium E-26 Vanity Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets American with disabilities act standard extension requirements
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Keaton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Depth:
- 3-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Satin Etched
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UPC:
- 785652125379
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 5 in