This product requires certification to purchase.

60W 2-Light Medium E-26 Vanity Fixture in Chrome

Visual Comfort & Co. Studio

Keaton 60W 2-Light Medium E-26 Vanity Fixture in Chrome

  • Fast #
  • Part #V456500205
  • Item #9921851
  • Manufacturer Part #4565002-05
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Keaton 60W 2-Light Medium E-26 Vanity Fixture in Chrome

  • Fast #
  • Part #V456500205
  • Item #9921851
  • Manufacturer Part #4565002-05
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sleek and modern, this 2-light bath series pairs a square backplate with a tubular etched opal glass shade. The Sea Gull collection Keaton two light vanity fixture in chrome provides abundant light for your bath vanity, while adding a layer of today's style to your interior design
  • Meets American with disabilities act standard extension requirements
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted horizontal or vertical
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved lightbulbs listed in the California energy commission appliance database
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Keaton
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-5/8 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Satin Etched
Height:
20 in
Installation Type:
Horizontal, Vertical
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Material:
Glass, Steel
Number of Lights:
2
Power Source:
Hardwired
UPC:
785652126192
Volts:
120V
Watts:
60 W
Width:
5 in