39 x 49-3/25 in. 60W 2-Tier 18-Light Mid-century and Transitional Chandelier in Aged Iron
Keystone 39 x 49-3/25 in. 60W 2-Tier 18-Light Mid-century and Transitional Chandelier in Aged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The candle cups are based on a totem shape candle created by Alberto Giacometti
- The frame is a re-interpretation of a one of Diego Giacometti’s hanging sculptures
- Available in one finish option: Aged iron
- Assortment includes an eighteen-light chandelier, nine-light chandelier, eight-light oval chandelier, six-light small chandelier, small and large one-light pendants and a one-light wall sconce
- Damp rated
Specifications
- Collection:
- Keystone
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Diameter:
- 49-3/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 39 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Transitional
- Material:
- Steel
- Number of Lights:
- 18
- Number of Tiers:
- 2
- Size:
- 49-3/25 x 39 in x 49-3/25 in
- UPC:
- 014817595413
- Volts:
- 110/120V
- Watts:
- 60 W