300W 5-Light Chandelier in Burnished Brass
Laguna 300W 5-Light Chandelier in Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- Clear bulb(s) recommended for this fixture
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
Specifications
- Collection:
- Laguna
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Depth:
- 51.5 in
- Dimmable:
- Yes
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Length:
- 51-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Linen, Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Type:
- VCC1695BBS
- UPC:
- 014817639568
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 51-1/2 in