28W 1-Light LED Outdoor Wall Sconce in Dark Weathered Zinc
Ledgend 28W 1-Light LED Outdoor Wall Sconce in Dark Weathered Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Ledgend collection
- 1 Array Integrated 28 watt light bulb
- Fixture is supplied with 1 light bulb
- White glass diffuser
- Meets American with Disabilities Act standard extension requirements
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- ETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative dark weathered zinc finish to accent and brighten your room
- The preferred brand choice of builders and electricians
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 30000 hr
- Collection:
- Ledgend
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Weathered Zinc
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- White Diffuser
- Height:
- 26 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Length:
- 3-3/8 in
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 2240
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 014817541212
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 28 W
- Width:
- 5 in