75W 3-Light Medium A-19 Semi-Flush Mount Ceiling Fixture in Sunset Gold
Lennon 75W 3-Light Medium A-19 Semi-Flush Mount Ceiling Fixture in Sunset Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Lennon collection
- 3 A19 Medium 75 watt light bulbs
- Cream linen shade
- ETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative sunset gold finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Lennon
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Sunset Gold
- Depth:
- 20
- Diameter:
- 20
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Diffuser
- Height:
- 9-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 20
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 014817567458
- Volts:
- 120V
- Watts:
- 75
- Width:
- 20