1-Light Medium Sconce by Drew & Jonathan in Midnight Black
Manor 1-Light Medium Sconce by Drew & Jonathan in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Manor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13-31/50 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Fabric, Steel
- Number of Lights:
- 1
- UPC:
- 148176446090
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 40 W
- Width:
- 5 in