Modern Barn Medium Wall Lantern, Textured Black
Modern Barn Medium Wall Lantern, Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5 yr warranty
- Dark Sky friendly, designed to emit no light above the 90° horizontal plane
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Meets Title 24 energy efficiency standards
- Title 24 compliant high efficacy light source that is not required to be listed in the California Energy Commission Appliance database
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Stainless Steel
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- VSLO1011TXBL1
- UPC:
- 148176465664
- Volts:
- 120V
- Wall Sconce Type:
- Barn
- Watts:
- 9 W
- Width:
- 12 in