60W 4-Light Candelabra E-12 Pendant Light in Satin Brass
Morrison 60W 4-Light Candelabra E-12 Pendant Light in Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
- Clear bulb(s) recommended for this fixture
- Supplied with wire pre-laced through chain
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission Appliance database
Specifications
- Collection:
- Morrison
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 34 in
- Installation Type:
- Ceiling Mount
- Length:
- 23-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Glass, Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 4
- Overall Height:
- 109 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23-1/4 in