This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Antique Bronze

Visual Comfort & Co. Studio

Newport 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #VOL14302ANBZ
  • Item #7555258
  • Manufacturer Part #OL14302ANBZ
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Newport 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #VOL14302ANBZ
  • Item #7555258
  • Manufacturer Part #OL14302ANBZ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Newport collection
  • 3 Torpedo Candelabra 60 watt light bulbs
  • Clear seeded glass shade
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative antique bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Newport
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
16 in
Installation Type:
Wall Mount
Length:
10-7/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
StoneStrong
Number of Lights:
3
UL Listed:
No
UPC:
014817581164
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
9-1/4 in