60W 1-Light Medium E-26 Vanity Fixture in Satin Brass
Norman 60W 1-Light Medium E-26 Vanity Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- Collection:
- Norman
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- ETL Listed:
- Yes
- Height:
- 15-19/50 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785652092176
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in