This product requires certification to purchase.

60W 1-Light Medium Vanity Fixture in Satin Brass

Visual Comfort & Co. Studio

Norman 60W 1-Light Medium Vanity Fixture in Satin Brass

  • Fast #
  • Part #VIS4151801848
  • Item #9557390
  • Manufacturer Part #4151801-848
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Norman 60W 1-Light Medium Vanity Fixture in Satin Brass

  • Fast #
  • Part #VIS4151801848
  • Item #9557390
  • Manufacturer Part #4151801-848
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Norman
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Color Temperature:
3500
ETL Listed:
Yes
Glass Type:
White
Height:
15-19/50 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
785652092183
Volts:
120V
Watts:
60 W
Width:
6 in