60W 3-Light Medium Vanity Fixture in Satin Brass
Norman 60W 3-Light Medium Vanity Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- Collection:
- Norman
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 8-22/25 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785652092268
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24-1/4 in