75W 3-Light Medium E-26 Vanity Fixture in Satin Brass
Norman 75W 3-Light Medium E-26 Vanity Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Norman
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- ETL Listed:
- Yes
- Height:
- 8-22/25
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785652092251
- Volts:
- 120V
- Watts:
- 75
- Width:
- 24-1/4