This product requires certification to purchase.

9W 1-Light Medium E-26 Vanity Fixture in Satin Brass

Visual Comfort & Co. Studio

Norman 9W 1-Light Medium E-26 Vanity Fixture in Satin Brass

  • Fast #
  • Part #V4151701EN3848
  • Item #9557473
  • Manufacturer Part #4151701EN3-848
4.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Norman 9W 1-Light Medium E-26 Vanity Fixture in Satin Brass

  • Fast #
  • Part #V4151701EN3848
  • Item #9557473
  • Manufacturer Part #4151701EN3-848
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • LED bulbs are an efficient, versatile and durable light source that deliver exceptional performance
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification
  • Green

Documents


Specifications

Collection:
Norman
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
ETL Listed:
Yes
Height:
15-31/50
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
800
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
UPC:
785652092893
Volts:
120V
Watts:
9
Width:
6