18W LED 2-Lights 10in. Wall Sconce in Satin Brass
Oak Moore 18W LED 2-Lights 10in. Wall Sconce in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Oak Moore is a universal vanity series available in four finishes. Curved bar detail and etched white shade give it a transitional look. Install the light with glass shades up or down to light up every corner of your room.
- The shades are made of Etched White glass to cast a soft light throughout your vanity area.
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Oak Moore
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Color Temperature:
- 3000
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 800
- Material:
- Steel
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Type:
- GL4457102EN3848
- UPC:
- 785652130021
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 13-7/8 in