60W 3-Light Medium E-26 Vanity Fixture in Chrome
Oak Moore 60W 3-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oak Moore is a universal vanity series available in four finishes. Curved bar detail and etched white shade give it a transitional look. Install the light with glass shades up or down to light up every corner of your room
- The shades are made of etched white glass to cast a soft light throughout your vanity area
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Oak Moore
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UPC:
- 785652124266
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23-22/25 in