This product requires certification to purchase.

60W 3-Light Medium E-26 Vanity Fixture in Midnight Black

Visual Comfort & Co. Studio

Oak Moore 60W 3-Light Medium E-26 Vanity Fixture in Midnight Black

  • Fast #
  • Part #V4457103112
  • Item #9921763
  • Manufacturer Part #4457103-112
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Oak Moore 60W 3-Light Medium E-26 Vanity Fixture in Midnight Black

  • Fast #
  • Part #V4457103112
  • Item #9921763
  • Manufacturer Part #4457103-112
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Oak Moore is a universal vanity series available in four finishes. Curved bar detail and etched white shade give it a transitional look. Install the light with glass shades up or down to light up every corner of your room
  • The shades are made of etched white glass to cast a soft light throughout your vanity area
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
10 in
Width
23-22/25 in
Characteristics & Features
Collection
Oak Moore
Color Finish Category
Blacks
Color Finish Name
Midnight Black
Dimmable
Yes
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number of Lights
3
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UPC
785652124273