This product requires certification to purchase.

75W 4-Light Medium E-26 Vanity Fixtures in Satin Brass

Visual Comfort & Co. Studio

Oak Moore 75W 4-Light Medium E-26 Vanity Fixtures in Satin Brass

  • Fast #
  • Part #V4457104848
  • Item #9921772
  • Manufacturer Part #4457104-848
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Oak Moore 75W 4-Light Medium E-26 Vanity Fixtures in Satin Brass

  • Fast #
  • Part #V4457104848
  • Item #9921772
  • Manufacturer Part #4457104-848
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oak Moore is a universal vanity series available in four finishes. Curved bar detail and etched white shade give it a transitional look. Install the light with glass shades up or down to light up every corner of your room
  • The shades are made of etched white glass to cast a soft light throughout your vanity area
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Oak Moore
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, Frosted
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
Number of Lights:
4
Power Source:
Hardwired
UPC:
785652124334
Volts:
120V
Watts:
75 W
Width:
33-7/8 in