100W 2-Light 18-1/4 in. Outdoor Wall Sconce in Black
Outdoor Cylinders 100W 2-Light 18-1/4 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Featured in the decorative outdoor Cylinders collection
- 2 BR40 medium 100 watt light bulbs
- Tempered glass
- Up and down light
- Easily converts to LED with optional replacement lamps
- Powder coat added to the finish to protect against aging
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Outdoor Cylinders
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Tempered
- Height:
- 18-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR40
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass, Metal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UPC:
- 785652079429
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 100 W
- Width:
- 6 in