65W 2-Light Medium E-26 Incandescent Outdoor Wall Sconce in Painted Brushed Nickel
Outdoor Cylinders 65W 2-Light Medium E-26 Incandescent Outdoor Wall Sconce in Painted Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supplied with 6-inches of wire
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- 1-year manufacturer warranty
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative painted brushed nickel finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Outdoor Cylinders
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Painted Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Tempered
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 7-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 785652274015
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 65 W
- Width:
- 5-1/8 in