60W 1-Light Candelabra E-12 Vanity Fixture in Satin Brass
Porteau 60W 1-Light Candelabra E-12 Vanity Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Porteau
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Dimmable:
- Yes
- Height:
- 16-22/25
- Installation Type:
- Wall Mount
- Length:
- 9-5/8
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Fabric, Linen, Steel
- Number of Lights:
- 1
- UPC:
- 014817633085
- Volts:
- 120V
- Watts:
- 60
- Width:
- 9