This product requires certification to purchase.

720W 12-Light 43.5in. Chandelier with Torpedo Candelabra Bulbs in Weathered Galvanized

Visual Comfort & Co. Studio

Richmond 720W 12-Light 43.5in. Chandelier with Torpedo Candelabra Bulbs in Weathered Galvanized

  • Fast #
  • Part #VCC11312WGV
  • Item #8016982
  • Manufacturer Part #CC11312WGV
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Richmond 720W 12-Light 43.5in. Chandelier with Torpedo Candelabra Bulbs in Weathered Galvanized

  • Fast #
  • Part #VCC11312WGV
  • Item #8016982
  • Manufacturer Part #CC11312WGV
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Richmond collection
  • 12 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for damp locations
  • Supplied with 20 feet of wire
  • Supplied with 7 feet of weathered galvanized chain
  • Requires Certification

Documents


Specifications

Collection:
Richmond
Color Finish Category:
Greys
Color Finish Name:
Weathered Galvanized
Dimmable:
Yes
ETL Listed:
Yes
Height:
47-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
12
Number of Tiers:
1
UL Listed:
No
UPC:
014817595017
Volts:
120V
Watts:
60 W
Width:
43-1/2 in