14W 1-Light 16 in. Outdoor Wall Sconce in Black
Rocha 14W 1-Light 16 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rocha is an ultra-contemporary outdoor lighting option, featuring integrated LED lamping, for those looking to create a sleek exterior look
- This product is dimmable
- Dark sky friendly. Designed to emit no light above the 90® horizontal plane. Photometry unavailable
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Meets Title 24 energy efficiency standards
- Title 24 compliant high efficacy light source that is not required to be listed in the California Energy Commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Rocha
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1000
- Material:
- Aluminum, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 785652125966
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 14 W
- Width:
- 6-1/2 in