Extra Large Hanging Shade in Burnished Brass
Sawyer Extra Large Hanging Shade in Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
- Supplied with wire pre-laced through chain
Specifications
- Collection:
- Sawyer
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Depth:
- 32 in
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 22-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 4
- Overall Height:
- 88-3/8 in
- UPC:
- 148176461086
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 32 in