This product requires certification to purchase.

1-Light Wall Mount Lantern in Dark Weathered Zinc

Visual Comfort & Co. Studio

Shepherd 1-Light Wall Mount Lantern in Dark Weathered Zinc

  • Fast #
  • Part #VOL10603DWZ
  • Item #5119781
  • Manufacturer Part #OL10603DWZ
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Shepherd 1-Light Wall Mount Lantern in Dark Weathered Zinc

  • Fast #
  • Part #VOL10603DWZ
  • Item #5119781
  • Manufacturer Part #OL10603DWZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Shepherd collection
  • 1 A19 Medium 75 watt light bulb
  • Opal etched glass and clear seeded glass
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative dark weathered zinc finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Shepherd
Color Finish Category:
Greys
Color Finish Name:
Dark Weathered Zinc
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
35-1/8 in
Installation Type:
Wall Mount
Length:
12-7/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
StoneStrong
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
UPC:
014817540178
Volts:
120V
Watts:
75 W
Width:
11-1/2 in