60W 1-Light 17-1/4 in. Wall Sconce in Burnished Brass
Simon 60W 1-Light 17-1/4 in. Wall Sconce in Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Simon is a task-oriented wall sconce, with swivel functionality to shine light where you need it
- A luxe two-tone finish of Midnight Black with Burnished Brass accents gives a modern update to this vintage-inspired silhouette
Specifications
- Collection:
- Simon
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Depth:
- 24-3/8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 17-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Plug-in
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 014817597493
- Volts:
- 120V
- Wall Sconce Type:
- Suspended
- Watts:
- 60
- Width:
- 5-3/8