This product requires certification to purchase.

60W 2-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Antique Gild

Visual Comfort & Co. Studio

Stonington 60W 2-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Antique Gild

  • Fast #
  • Part #VCF1102ADB
  • Item #9970545
  • Manufacturer Part #CF1102ADB
3.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Stonington 60W 2-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Antique Gild

  • Fast #
  • Part #VCF1102ADB
  • Item #9970545
  • Manufacturer Part #CF1102ADB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Antique Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Stonington two light flush mount fixture in antique gild is a timeless fixture
  • Chapman & Myers have paired back the plantation-style lantern to its basic form - removing the glass sides and any adornment
  • The antique gild frame gives it a more classic, elegant look
  • The Stonington semi flush is a new addition to our best selling Stonington collection
  • It is based on the hanging shade and its low profile makes it a versatile light for almost any application
  • Title 24 compliant if used with joint appendix (JA8) approved lightbulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

Collection:
Stonington
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Diameter:
14 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Silk, Sand Blast, Diffuser
Height:
9-19/50 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Fabric, Steel
Number of Lights:
2
UL Listed:
Suitable for Damp Locations
UPC:
014817626377
Volts:
120V
Watts:
60 W
Width:
14 in