24W 1-Light Integrated Vanity Fixture in Midnight Black
Syden 24W 1-Light Integrated Vanity Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Syden is crafted of steel with a clean-lined backplate and ridged glass shade. This understated detailing makes for a versatile design, at home in either modern, transitional or traditional interiors. Syden can be mounted horizontal or vertical
- Meets American with disabilities act standard extension requirements
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Fixture may be mounted horizontal or vertical
- Meets Title 24 energy efficiency standards
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California energy commission appliance database
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Syden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Color Temperature:
- 3000
- Depth:
- 2-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 24
- Installation Type:
- Wall Mount
- Length:
- 2-3/4
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1600
- Material:
- Glass, Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 785652125263
- Volts:
- 120V
- Watts:
- 24
- Width:
- 4-3/4