This product requires certification to purchase.

37W 1-Light Vanity Fixtures in Satin Brass

Visual Comfort & Co. Studio

Syden 37W 1-Light Vanity Fixtures in Satin Brass

  • Fast #
  • Part #V4659293S848
  • Item #9921868
  • Manufacturer Part #4659293S-848
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Syden 37W 1-Light Vanity Fixtures in Satin Brass

  • Fast #
  • Part #V4659293S848
  • Item #9921868
  • Manufacturer Part #4659293S-848
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Syden is crafted of steel with a clean-lined backplate and ridged glass shade. This understated detailing makes for a versatile design, at home in either modern, transitional or traditional interiors. Syden can be mounted horizontal or vertical
  • Meets American with disabilities act standard extension requirements
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
  • Fixture may be mounted horizontal or vertical
  • Meets title 24 energy efficiency standards
  • Integrated LED fixtures that meet the high efficacy LED standards set forth in title 24 and are listed in the California energy commission appliance database
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Syden
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Color Temperature:
3000
Depth:
2-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear, Frosted
Height:
36 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
2450
Material:
Glass, Plastic, Steel, Synthetic Fiber
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
UPC:
785652125300
Volts:
120V
Watts:
37 W
Width:
4-3/4 in