4.75in. 24W 1-Light Integrated LED Vanity Fixture in Satin Brass
Syden 4.75in. 24W 1-Light Integrated LED Vanity Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Syden is crafted of steel with a clean-lined backplate and ridgedglass shade. This understated detailing makes for a versatiledesign, at home in either modern, transitional or traditionalinteriors.Syden can be mounted horizontal or vertical.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Syden
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Color Temperature:
- 3000
- Depth:
- 2-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Clear
- Height:
- 24 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 785652125270
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 4-3/4 in