This product requires certification to purchase.

18W LED (2×9W) 2?Light 24in. Outdoor Wall Lantern in Black (Satin Etched Glass)

Visual Comfort & Co. Studio

Testa 18W LED (2×9W) 2?Light 24in. Outdoor Wall Lantern in Black (Satin Etched Glass)

  • Fast #
  • Part #V8857793S12
  • Item #9922054
  • Manufacturer Part #8857793S-12
4.8 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Testa 18W LED (2×9W) 2?Light 24in. Outdoor Wall Lantern in Black (Satin Etched Glass)

  • Fast #
  • Part #V8857793S12
  • Item #9922054
  • Manufacturer Part #8857793S-12
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Testa is a uniquely design modern outdoor collection that offers dual sources of integrated LED. The top light source provides ambient lighting, while the lower half washes a wall, the create a truly elevated outdoor experience.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-1/2 in
Height
24 in
Width
7 in
Characteristics & Features
Collection
Testa
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Satin Etched
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Aluminum
Number of Lights
2
Electrical & Operational Information
Lumens
700
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
9 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
GL8857793S12
UPC
785652125928