1-Light Large Outdoor LED Lantern Sconce inTextured Black with Water Glass
Urbandale 1-Light Large Outdoor LED Lantern Sconce inTextured Black with Water Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5 yr warranty
- This product is dimmable
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
- Integrated 14 watt LED lighting
- Rated for installation in wet locations
- Title 20 compliant
- Covered by Visual Comfort's 1 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Average Life:
- 5.71 yr
- Collection:
- Urbandale
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Glass Type:
- Water
- Height:
- 16-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1915
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 014817628968
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 26 W
- Width:
- 16-1/4 in