14W 1-Light Outdoor LED Wall Lantern in Antique Bronze
Urbandale 14W 1-Light Outdoor LED Wall Lantern in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Urbandale collection
- 1 Array Integrated 14 watt light bulb
- Fixture is supplied with 1 light bulb
- Undefined glass
- Advanced LED technology that warms in color when dimmed (2700K - 2200K).
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Meets Title 24 energy efficiency standards
- ETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative antique bronze finish to accent and brighten your room
Documents
Specifications
- ADA Compliant:
- No
- Average Life:
- 50000 h
- Collection:
- Urbandale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Wavy
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 1000
- Material:
- StoneStrong
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 014817582345
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 8 in